Hose Assemblies
Type
Brand
Certifications
Length
Material
Color
Price
Related Products
High pressure hydraulic oil lines. Meets/exceeds SAE 100R2AT requirments. These assemblies are 3/8" ID 100R2 product; each are assembled coiled, sleeved and labeled showing ID, length, specifications and UPC Barcode. Features Universal Hydraulic Hose is for use with water and petroleum based hydraulic fluid in the construction, industrial, and agricultural markets On road paving equipment, concrete & asphalt machinery, graders, loaders, tractors, mining, dock & rail yards, etc. For Use In Agricultural, construction & industrial applications Construction Tube: Black Oil-Resistant Synthetic ...
High pressure hydraulic oil lines. Meets/exceeds SAE 100R2AT requirments. These assemblies are 3/8" ID 100R2 product; each are assembled coiled, sleeved and labeled showing ID, length, specifications and UPC Barcode. Features Universal Hydraulic Hose is for use with water and petroleum based hydraulic fluid in the construction, industrial, and agricultural markets On road paving equipment, concrete & asphalt machinery, graders, loaders, tractors, mining, dock & rail yards, etc. For Use In Agricultural, construction & industrial applications Construction Tube: Black Oil-Resistant Synthetic ...
Dura-Wrap is the answer to organizing and controlling wires, cables and hoses that are subjected to constant and extreme use. The flexible sleeve is made from tightly woven ballistic Nylon® with an aggressive, industrial strength hook and loop closure. Dura-Wrap is used on wires to keep them together, on hoses and cables to prevent abrasion damage or on chains to keep them from ruining expensive finished surfaces. Easy, cut and wrap installation reduces downtime and eliminates the need to disassemble existing components to install. DW is extremely flexible and easy to install over single ...
Stucchi 10,000 PSI Hydraulic Jack Quick Coupling, 1/4 Inch Male NPT thread x 1/4 Inch Female Coupler
Stucchi 10,000 PSI Hydraulic Jack Quick Coupling, 1/4 Inch Male NPT thread x 1/4 Inch Female Coupler - ST-800201008 Stucchi's IVHP Thread-To-Connect Series Coupler are for high pressure application such as 10,000 PSI Hydraulic jack hose assemblies. Stucchi IVHP coupler have a higher burst pressure than competitors for greater safety. Features: Threaded sleeve for connection/disconnection Fabricated with hardened steel and nitrile seals Interchanges with Enerpac and Parker Hydraulic Jack hose couplers
High Pressure Hose Assembly 1" high pressure SAE 100R2 (2 wire) hose assembly