Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB875590

MPN #: 98398232

Apache Hydraulic Hose Assembly 98398232, 100R2AT Cpld., 4000 PSI, 3/8" MNPT, 3/8" Hose ID X 36"L

Product Description
High pressure hydraulic oil lines. Meets/exceeds SAE 100R2AT requirments. These assemblies are 3/8" ID 100R2 product; each are assembled coiled, sleeved and labeled showing ID, length, specifications and UPC Barcode.

Features

  • Universal Hydraulic Hose is for use with water and petroleum based hydraulic fluid in the construction, industrial, and agricultural markets
  • On road paving equipment, concrete & asphalt machinery, graders, loaders, tractors, mining, dock & rail yards, etc.
For Use In

  • Agricultural, construction & industrial applications
Construction

  • Tube: Black Oil-Resistant Synthetic Rubber (nitrile)
  • Reinforcement: Two High Tensile Steel Wire
  • Braids Cover: Black Oil & Weather Resistant Synthetic Rubber (modified nitrile)
  • Temp Range: -40°F to +212°F
  • Fittings: Male NPT Connections (2-piece Factory Crimped)


PRICE
$43.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Hose Inside Diameter3/8 in
Min Bend Radius5-1/8 in
Hose Outside Diameter3/4 in

Product Details

Connector Type A x BMale NPT X Male NPT
Working Pressure Rating4000 psi
StyleUniversal 2-Wire
Temperature Rating40°F to 212°F (-40°C to 100°C)
DescriptionHydraulic Hose Assembly
Burst PSI16000 psi
Manufacturers Part Number98398232
Connection A3/8"
Connection B3/8"
BrandApache Hose & Belting

Compliance & Certifications

Certifications100R2AT