Condiment Caddies
Availability
Type
Brand
Length
Material
Width
Height
Capacity
Color
Price
Related Products
This countertop unit features durable polystyrene construction. This unique unit offers maximum organization in a minimum amount of space. Organizer offers multiple sections for custom configuration. Includes a full fold napkin dispenser that accommodates napkin sizes 4-1/2" - 5"H x 6-1/2"W. 8-1/2"W x 17"D x 14-1/2"H overall.
Provide convenient access to delicious single-serve coffee pods with an easy to use coffee pod carousel. Holds 30 single-serve coffee pods, with each side displaying 15 pods. Open view allows you to choose your favorite flavor. Spins easily on a secure base. Self-locking system keeps pods in place even at 90º tilt. Bottom rubber grippers keep carousel in place. Versatile enough for home or office use. It is made up of HIPS Plastic.
This condiment organizer is a great way to display and hold packets, straws, and creamers. It features an Eco friendly midnight body that will complement any decor. It is perfect addition to any coffee station, while it offers organization and a bold look to impress your guests. Product Features: Eco Friendly Product, 6 Compartments for Sugars/Creamers and 3 Compartments for Stir-Sticks. Dimensions: 12W x 12D x 5-1/2H.
These cylinder displays are perfect for any party, buffet, or catering event. Cylinders sold separately, are offered in a variety of colors and materials for your choice of displaying flatware or condiments. It elevates and creates space to any table while adding a new and modern look to any event. Product Features: Used for condiments or flatware. Cylinders removable for cleaning. Will hold Solid or Perforated Stainless Steel.
Our pegboard organizer kits are perfect for garages, craft rooms, and dorm rooms. Pegboard organizer kit includes 2 pcs. 24" x 24" Plastic, 2 pcs. divider bin trays, 6 pcs. dividers for divider bin trays, 3 pcs. 3" dia. cups, 2 pcs. 4" dia. cups, 4 pcs. small display bucket, 1pc. open eyeglass holder, 10 pcs. metal j-hooks, 20 pcs. metal u-hooks, 30 pcs. metal prong hooks, 8 pcs. 2" galvanized metal hooks, 8 pcs. 4" all-wire galvanized hooks, 5 pcs. 4" metal loop hooks, & 20 pcs. mounting hardware screws (screws, plastic spacer, mollys).