Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2322200

MPN #: 900988-BLK

Global Approved 900988-BLK, Pegboard Organizer Kit, Black, 48"W x 7/8"D x 24"H

Product Description
Organize any space with Azar Displays 125-Piece Pegboard Organizer Kit. Keep your work or craft space neat, clean and items easily accessible. Azar's pegboard panel set comes with pegboard wall panels, hooks, screws, bins, and cups to hold and organize any supplies in your home, workplace, garage, shed, basement, craft room, play room, dorm room, storage room, or retail environment.

The pegboard organizer kit includes: 2 pcs. 24" x 24" perforated pegboard wall panel , 2 pcs. divider bin trays, 6 pcs. dividers for divider bin trays, 3 pcs. 3" dia. cups, 2 pcs. 4" dia. cups, 4 pcs. small display bucket, 1pc. open eyeglass holder, 10 pcs. metal j-hooks, 20 pcs. metal u-hooks, 30 pcs. metal prong hooks, 8 pcs. 2" galvanized metal hooks, 8 pcs. 4" all-wire galvanized hooks, 5 pcs. 4" metal loop hooks, & 20 pcs. mounting hardware screws and mollys.

It's never been easier to tackle those organizational projects such as crafting, sewing, ribbons, scrapbooking, Cricut, art supplies, tools, hardware, children's toys, nerf game and accessories, and loose items. Simply attach the pegboard panels to any flat surface, hang the hooks and accessories however best suits your needs and you now have a custom peg wall to keep your stuff neat. The plastic pegboard panels are made of high impact styrene so they are strong, sturdy and durable.

Azar's pegboard wall panel can also be used in any retail store to present your customers with a plethora of impulse-buy items with accessibility, and visual appeal all contributing to your bottom line. Increase your sales using Azar's versatile merchandising display wall! Choose from many panel colors available. Azar's organizer kit is the perfect solution to help you declutter and get organized.

Features:
  • Sold in Multiples of: 1 Set
  • Panel Thickness: 0.125"
  • Combined Panel Size: 48"W x 24"H
  • Material: Plastic Pegboard Panels
  • Includes: Pegboards, Pegboard Accessories and Hardware
PRICE
$159.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth7/8 in
Height24 in
Weight7 lbs

Product Details

TypePegboard
MaterialPlastic
Package Quantity1
ColorBlack
Manufacturers Part Number900988-BLK
BrandAzar Displays