Condiment Caddies
Type
Length
Material
Width
Height
Capacity
Color
Price
Mind Reader Coffee Condiment Caddy Organizer w/ 10 Compartments, 5-3/8"W x 11"D x 12-5/8"H, Black
Height
12-5/8 in
Width
5-3/8 in
Depth
11 in
Number of Compartments
10
Height
3-5/8 in
Width
15 in
Depth
5-7/8 in
Number of Compartments
5
Mind Reader Baggy Tea Bag & Accessory Holder W/ 9 Drawers, 10-1/4"W x 4-5/16"D x 13-1/8"H, Black
Height
13-1/8 in
Width
10-1/4 in
Depth
4-5/16 in
Number of Compartments
9
Height
15 in
Width
14-1/2 in
Depth
11-3/4 in
Number of Compartments
9
Height
8-1/2 in
Width
22 in
Depth
7-1/2 in
Number of Compartments
3
American Metalcraft HMSPH4 - Sugar Packet Holder, 2-3/4 x 3-1/4 x 1-3/4, Hammered Finish
Height
1-3/4 in
Width
3-1/4 in