Case Design Suit Carrying Shipping Case 228-3620 - 36"L x 20"W x 12"H - Black
Write a Review
|
Questions & Answers (0)
Product Description
Suit Case, A rugged workhorse, Tough High-density polyethylene, Locks and hardware are plated steel, Hard-wearing, heavy-duty plastic handle, Water repellent finish-inside and out
Inside Dimensions: 36"L x 20"W x 12"H
Outer Dimensions: 38"W x 22"D x 14"H
Inside Dimensions: 36"L x 20"W x 12"H
Outer Dimensions: 38"W x 22"D x 14"H
PRICE
$319.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 |
| Width | 22 in |
| Height | 14 in |
| Inside Length | 36 in |
| Inside Width | 20 in |
| Inside Height | 12 in |
| Weight | 16 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Lock |
| Color | Black |
| Style | Non-Wheeled Case |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 228-3620 |
| Brand | Case Design |
Warranty
| Warranty | 1 yr |