Sump Alarm High Water Alarm, 120V, 100' Float, Wi-Fi Enabled, Used in Septic Systems
Write a Review
|
Questions & Answers (0)
Product Description
This Industry leading Indoor and Outdoor 120 V Wi-Fi Enabled High/Low Water Alarm Indicates Visually and Audibly When Liquid Level is too High (90db horn). It Can be Used in Septic Systems, Water Tanks, Lift Stations, Low Density Oils and Sewage Water. Product Activates When the Water Level in the Basin or Sump Rises Above the Desired level. The 2.4GHz Wireless Enabled Sump Alarm Can Notify You Externally Free Email, Text and or Phone Call, Monitor your Sump from Anywhere in the World. The large (1 inch) LED Indicator Light is Visible from a Distance. This Model Also has a (1 inch) White LED Pilot Light Indicating Power is On. If the Alarm is Plugged into the Same Circuit as the Pump, it will Visually Indicate if the Pump has Power. This Product Comes with a 6 Ft. 3 Prong Grounded Plug and a 100 Ft. Sludge Boss Sewage/Septic Float w/ Self-Orienting Design, Non-Tethered. The Operating Temperatures for this Product are -40 deg F to 140 deg F. Product is Ready to Operate out of the Box, Including Four Rear Mounting Holes, Mounting Feet, Wall Anchors, Hardware, and Wire Ties to Simplify Installation. Homeowners Insurance Discounts for Smart Home Devices May Apply.
PRICE
$549.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 100 ft |
Product Details
| Type | High Water Alarm |
| Voltage | 120 V |
| Material | Polycarbonate |
| Package Quantity | 1 |
| Application | Sewage, Viscous Fluids, Heavy Suspended Solids |
| Manufacturers Part Number | SA-120V-2L-100SB-WIFI |
| Brand | Sump Alarm |