Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tupelo

Model # :WBB3248559

MPN #: 8675-333

Tupelo Sunbrella® Deck Chair Cushion, V2-Blend Nomad

Product Description
Enhance the comfort of the Deck chair with the Sunbrella® Deck Cushion. Featuring Sunbrella® Color to the Core™ technology ensures years of beautiful living with color that stays true over time, maintaining the strength and integrity of the fabric through years of cleaning, wear, and exposure to the elements.

Features:
  • Long Lasting: Sunbrella® fabrics are woven with the softest, strongest fibers to provide you with a lasting look and feel
  • Weather Resistant: Sunbrella® fabrics are designed to withstand Mother Nature, resisting mold, mildew, and the harmful effects of exposure to sun, rain, snow, and humidity
  • Easy-to-Clean & Stain Resistant: Sunbrella® fabrics are engineered to be exceptionally easy-to-clean. When life happens, blot spills with a clean, dry cloth and use mild soap and water. For the toughest messes, our fabrics are safe to clean with a diluted bleach solution
  • Fade-Proof: Unlike ordinary fabrics with dyes added to the surface, Sunbrella® fibers are solution-dyed with UV stabilized pigments, so the color stays brilliant over time, no matter the environment


PRICE
$350.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23
Depth39

Product Details

TypeSeat Cushion
Country of OriginUSA
Made in the USAYes
MaterialSunbrella
ColorBlend Nomad
Manufacturers Part Number8675-333
ShapeRectangular
BrandTupelo

Warranty

Warranty3 Years