Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Suncast

Model # :WBB3159464

MPN #: CCH255A

Suncast® High Security Cleaning Cart, 53-1/4"L x 23-3/16"W x 53"H, Black

Product Description
The Suncast® Commercial high security cleaning cart is a very secure cart with a variety of storage and organization options. With a lockable hood and lockable front door, you can store your important items that may need to stay out of sight and secure, while getting your duties done. The one large bin and two small bins provide a additional storage that may need to be easily accessible. The included spacious standard bag can be used for collecting laundry or linens, and the added lid will keep these items out of sight. This is the perfect cart for all of your janitorial and housekeeping needs.

Features:
  • Bumpers designed to reduce costly wall damage
  • Adjustable shelf for customized interior storage
  • Lockable hood and lockable front door provides extra security
  • 1 large bin and 2 small bins included for extra storage
  • Sign hooks allow for 2 signs to be stored on cart
  • Charging bucket wire built in
  • One standard bag included for collecting laundry or refuse
  • Compatible with Suncast® Commercial housekeeping/cleaning accessories: HKCCADDYD, HKCTBKIT
  • Warranty: 1 Year Limited


PRICE
$599.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53-1/4 in
Width23-3/16 in
Height53 in
Weight94 lbs

Product Details

Assembly RequiredYes
ColorBlack
For Use WithHKCCADDYD, HKCTBKIT
MaterialResin
Package Quantity1
DescriptionHigh Security Cleaning Cart
Manufacturers Part NumberCCH255A
BrandSuncast

Warranty

Warranty1