SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Sunex Tools 6603ASJ 3 Ton Aluminum Floor Jack

Sunex Tools 6603ASJ 3 Ton Aluminum Floor Jack

Item #: WB640767

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$775.47 up to 37% OFF

Price: $490.95

Save $24.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hein-Werner 3 Ton Service Jack - HW93652

Hein-Werner 3 Ton Service Jack - HW93652

Global Industrial™ Forklift Jack 8800 Lb. Capacity

Global Industrial™ Forklift Jack 8800 Lb. Capacity

Pro-Lift 2 Ton Low Profile Jack - F-767

Pro-Lift 2 Ton Low Profile Jack - F-767

Sunex Tools 6603 3 Ton Service Jack

Sunex Tools 6603 3 Ton Service Jack

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Pro-Lift Foldable Mechanic Pad - C-1000 - Pkg Qty 6

Pro-Lift Foldable Mechanic Pad - C-1000 - Pkg Qty 6

Pro-Lift Pneumatic Chair W/ Drawers - C-3100

Pro-Lift Pneumatic Chair W/ Drawers - C-3100

Global Industrial™ Infinity® Single Tier 3 Door Locker, 15"Wx18"Dx72"H, Tan, Unassembled

Global Industrial™ Infinity® Single Tier 3 Door Locker, 15"Wx18"Dx72"H, Tan, Unassembled

Global Industrial™ Infinity® Single Tier 1 Door Locker, 15"Wx18"Dx72"H, Tan, Unassembled

Global Industrial™ Infinity® Single Tier 1 Door Locker, 15"Wx18"Dx72"H, Tan, Unassembled

Sunex® 3 Ton Aluminum Floor Jack - 6603ASJ

An ultra lightweight full aluminum body floor jack with double piston, Rapid Rise Technology achieves max height in 7.5 pumps. Wide front wheels and ball bearing mounted rear caster wheels for stability and easy maneuverability. Side handles for simple placement. Thick frame side plates and reinforced lift arm for added strength, chassis torsion control and durability. Wiper seals protect hydraulic system from contaminant. Overload and bypass safety valves prevent the jack from being used beyond its rated capacity and ram over extension. Two piece pump handle for extra pump leverage and convenient storage - quick lock feature for engagement and disengagement of handle halves. One year limited manufacturers warranty.

Weights & Dimensions

  • Width 15 in
  • Length 32 in
  • Height 8 in
  • Max Height 19-1/4 in
  • Low Height 4 in
  • Weight 59 lbs

Product Details

  • Description 3 Ton Aluminum Service Jack
  • Capacity 3 Ton
  • Package Quantity 1
  • Brand Sunex
  • Material Aluminum
  • Manufacturers Part Number 6603ASJ
  • Color Family Black
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: May 28, 2019

    Phenomenal!!!
    Your review:
    I purchased the Sunex 3 Ton Aluminum floor jack between 3-4 yrs ago and it's never let me down since (no pun intended. Weighing in at just over 60 lbs, it's never twisted, rolled or shown any other signs of instability or fatigue while lifting even the heaviest of vehicles. I've had to leave it partially under vehicles still supporting them in the rain for days and it has never rusted. The Rapid pump feature raises the arm in no time, controlling the lowering of cars is effortless and smooth everytime . When you want to transport it, the 2 piece handle quickly disconnects from the pump lever and just as quickly reconnects securely. The best floor jack I've every owned by far.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sunex Tools 6603ASJ 3 Ton Aluminum Floor Jack

Sunex Tools 6603ASJ 3 Ton Aluminum Floor Jack

Item #: WB640767

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant