Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WBB3173343

MPN #: US001096

Grosfillex® Sunset Armless Lounge Chair, White Sling On Glacier White Frame - Pkg Qty 4

Product Description
• Constructed of aluminum, fiberglass and high quality resin tested to ASTM standards with 300 lbs capacity
• Non-skid footpads Sink into relaxation with the Sunset Lounge Chair. Boasting an elegant design and a quick-drying Microban® Textilene Sling, it's the perfect choice for commercial patio and sun lounge chairs. Seamlessly coordinating with our Sunset Collection, it includes non-skid footpads and robust aluminum-fiberglass-resin construction for comfort in every detail. With a choice of four colors and stackabilty for easy storage, it's the ultimate solution for creating a comfy and stylish outdoor space. Arms sold separately.

Give your guests the ultimate in poolside comfort with the Sunset Lounge Chair! Its elegant design is perfect for relaxing post-swim, and the Microban® Textilene fabric dries quickly and retains its good looks with its anti-UV and anti-bacterial properties. Constructed of aluminum, fiberglass and the highest quality resin, the Sunset Armless Lounge Chair is tested to ASTM Class B to ensure safe commercial use.

Features:
  • Coordinates with all of the Sunset family – Chaises, Dining and Bar!
  • Suitable for Indoor or Outdoor use
  • Easily replaceable Textilene sling
  • Aluminum middle legs for added strength
  • Sunset lounge without arms stacks for easy storage! (chair will not stack with arms installed)
  • Composition: Polypropylene + Fiberglass Frame - Aluminum + Textilene Sling
PRICE
$2,916.00  Sold in packages of 4 / $729.00 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width29 in
Depth32-1/2 in
Height33 in
Weight Capacity400 lbs
Weight19.1 lbs
Seat Width29 in
Seat Depth32-1/2 in
Seat Height15 in

Product Details

Assembly RequiredNo
TypeLounge Chair
Frame Color FamilyGlacier White
StackableYes
Seat Color FamilyWhite
Package Quantity4
Frame MaterialResin
Arm TypeArmless
Manufacturers Part NumberUS001096
Seat MaterialTextilene
CollectionSunset
BrandGrosfillex

Warranty

Warranty3 Years