Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Supco Duct Booster 6"

Supco Duct Booster 6"

Item #: WBB461440

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tjernlund EF-6 - Duct Booster Fan For 6 Inch Flex or Metal Duct (180 CFM)

Tjernlund EF-6 - Duct Booster Fan For 6 Inch Flex or Metal Duct (180 CFM)

14" Duct Booster - 1290 CFM

14" Duct Booster - 1290 CFM

Tjernlund EF-8 - Duct Booster Fan For 8 Inch Flex or Metal Duct (325 CFM)

Tjernlund EF-8 - Duct Booster Fan For 8 Inch Flex or Metal Duct (325 CFM)

6" Duct Booster - 240 CFM

6" Duct Booster - 240 CFM

Supco Duct Booster 10"

Supco Duct Booster 10"

Supco Duct Booster 12"

Supco Duct Booster 12"

Global Industrial™ 6" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 6" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 8" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

Global Industrial™ 8" Galvanized Steel Inline Duct Fan W/ Energy Star Rating

4" Mixed Flow In-Line Fan - 77 CFM

4" Mixed Flow In-Line Fan - 77 CFM

Dryer Booster

Dryer Booster

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Continental Dynamics® Direct Drive 12" Exhaust Fan w/ Shutter, 1 Speed, 2150CFM, 1/12HP, 1Phase

Continental Dynamics® Direct Drive 12" Exhaust Fan w/ Shutter, 1 Speed, 2150CFM, 1/12HP, 1Phase

Supco Duct Booster 6"

For increased Air Flow in both hot and cold forced air systems, the DB Series Duct Boosters provide the easy, economical solution.
  • Easy installation
  • Energy savings
  • Economical solution
  • Fits in round, square or rectangular ducts
  • Operates only when you want it
  • 1 year warranty
  • Motor is thermally protected
  • Maximum operating temperature: 140°F (60°C)
  • Maximum airstream temperature: 135°F (58°C)
  • Motor thermal fuse: 150°F (64°C)

Weights & Dimensions

  • Depth 6 in
  • Width 6 in
  • Fan Diameter 5-1/4 in
  • Diameter 6 in
  • Length 6 in
  • Height 6 in

Product Details

  • RPM High 1,950 rpm
  • Voltage Range 115-120 V
  • Voltage 115 V
  • Description Duct Booster 6
  • CFM Range 200-400 CFM
  • Amperage 0.35 A
  • CFM High 250 CFM
  • Amps Range 0-1 A
  • Watts 30 W
  • Package Quantity 1
  • Brand Supco
  • Hertz 60 Hz
  • Manufacturers Part Number DB6
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 25, 2014

    Works Well
    Your review:
    Our clothes dryer needed a boost as the exit duct is long. It was easy to hook up to a switch and does what it should.
  • Reviewer: Anonymous

    Date: October 30, 2012

    Great product and better customer service!
    Your review:
    Product arrived just as described, installed easy and significantly improved the air flow in my hvac system. I had a small issue with shipper, Global customer service was great, acted promptly and solved the issue with in 24 hrs.Would definitely recommend Global to my clients and friends.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Supco Duct Booster 6"

Supco Duct Booster 6"

Item #: WBB461440

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant