Supco Fin Comb 9 & 10 Fins Per Inch
This Fin Comb features 9 & 10 Fins per inch.
Supco Fin Comb 9 & 10 Fins Per Inch
|
Questions & Answers (0)
Product Description
PRICE
$26.95
1
1
Backordered, expected around 01/22/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Depth | 5-1/2 in |
| Height | 3/4 in |
Product Details
| Package Quantity | 1 |
| Description | Fin Comb 9 and 10 Fins Per Inch |
| Manufacturers Part Number | FPT10 |
| Brand | Supco |