- Non - PCB biodegradable synthetic oil
- Physical interrupter for safety
- Operating temperature -13°F to + 185°F (- 25°C to + 85°C)
- Microfarad uF tolerance +/- 5 %
- Drawn steel case construction
- Quad blade quick connect terminals
- Hermetically sealed
Global Industrial
Model # :WBB461387
Global Industrial™ B461387, 40 +/- 5% MFD, 440V, Run Capacitor, Oval
|
Questions & Answers (0)
Product Description
Global Industrial™ B461387, 40 +/- 5% MFD, 440V, Run, Oval
CLEARANCE PRICE
$2.02was $4.49
Save $2.47 (55%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2.81 in |
| Depth | 2.80 in |
| Height | 3.31 in |
| Weight | 1 lbs |
Product Details
| Type | Run Capacitor |
| Hertz | 50/60 Hz |
| Terminal Type | Male Quick Connect |
| Temperature Range | -40C - 85C °F |
| Voltage | 440 V |
| Microfarads | 40 +/- 5% mfd |
| Manufacturers Part Number | B461387 |
| Case Material | Aluminum |
| Shape | Oval |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | UL and cUL |