Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Exair

Model # :WBB589852

MPN #: 120021

Exair 120021, Super Air Amplifier Only, 1-1/4 In.

Product Description
Super Air Amplifiers™ have the highest amplification ratios and are the most efficient of all Air Amplifiers. The patented* design uses a special shim to maintain critical position of the component parts. As a result, a precise amount of compressed air is released at exact intervals toward the center of the Super Air Amplifier. These jets of air create a constant, high velocity outlet flow across the entire cross sectional area. Additional free air is pulled through the unit, resulting in higher amplification ratios. The balanced outlet airflow minimizes wind shear to produce sound levels that are typically three times quieter than other Air Amplifiers.*Patent#5402938

Applications:
  • Vent Welding Smoke
  • Cool Hot Parts
  • Dry Wet Parts
  • Clean Machined Parts
  • Distribute Heat In Molds/Ovens
  • Ventilate Confined Areas
  • Dust Collection
  • Exhaust Tank Fumes
Advantages Over Fans:
  • Compact, Lightweight, Portable
  • No electricity
  • No Moving Parts - No Maintenance
  • Ends Are Easily Ducted
  • Instant On/Off
  • Variable Force And Flow
  • No RF Interference
Advantages Over Venturis And Ejectors:
  • More Air With Lower Compressed Air Consumption
  • Higher Flow Amplification
  • No Internal Obstructions
  • Meets OSHA pressure and noise requirements


PRICE
$245.95

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.88 in
Weight0.4 lbs
Diameter3.03

Product Details

CFM8.1 CFM
Air Inlet Thread Size (NPT)1/4" in
Male/Female ThreadFemale
Noise Level72
MaterialAluminum
Package TypeBox
Manufacturers Part Number120021
PSI250 psi
@ PSIG80 psig
BrandExair

Compliance & Certifications

CertificationsCE Compliant, OSHA Standards