Super Air Amplifiers pull in large volumes of surrounding air using a small amount of compressed air to produce high volume, high velocity outlet flows through a fixed air gap. Utilizing the Coanda effect, a basic principle of fluidics, Air Amplifiers become a simple, low cost way to circulate air, move smoke, fumes and light materials. They are also effective as a blower to cool, clean and dry parts or processes and in workstation dust collection applications. Quiet, efficient Super Air Amplifiers will create output flows up to 25 times their consumption rate. Both the vacuum and discharge ends of the Air Amplifier can be ducted, making them ideal for drawing fresh air from another location, or moving smoke and fumes away.
Applications:- Vent welding smoke
- Cool hot parts
- Dry wet parts
- Clean machined parts
- Distribute heat in ovens/molds
- Ventilate confined areas
- Dust collection
- Exhaust tank fumes
Compared to Fans:- Rated for environments up to 700°F (374°C)
- Compact, lightweight, portable
- No electricity
- No moving parts - no maintenance
- Ends are easily ducted
- Instant on/off
- Variable force and flow
- No RF interference
Compared to Venturies and Ejectors:- More air with lower compressed air consumption
- Higher flow amplification
- No internal obstructions
- Meets OSHA pressure and noise requirements
- Quiet
Air Amplifier Standards and Certifications CE Safe! Exair® Air Amplifiers comply with OSHA's Safety Requirements, the EU General Product Safety Directive (2001/95/EC) and meet the noise limitation requirements of the EU Machinery Directive (2006/42/EC). All sound level measurements are taken at 3 feet away.
Conflict Mineral Free Look for this symbol to designate conflict mineral free products throughout our website. Exair® supports Section 1502 of the Dodd-Frank Wall Street Reform and Consumer Protection Act and we are committed to compliance with the conflict minerals rule in order to curb the illicit trade of tin, tantalum, tungsten and gold in the DRC region. Exair® is using the CMRT 3.02 template to document our supply chain and commitment to conflict free products.