Global Industrial
Model # :WB732353
Global Industrial Super Duty Trash Bags, 95 Gal, 2.0 Mil, Clear, 50 Bags/Case
Write a Review
|
Questions & Answers (0)
Product Description
✓ Superior resistance to puncture and tears
✓ Industry-standard 95-gallon bag
✓ Star-sealed bottom distributes weight evenly and creates a seal up to 8x stronger
Global Industrial Super-Duty Clear Trash Bag are built to contain all kinds of heavy-duty trash loads, including construction debris, broken glass, sharp metal, sticks & twigs and heavy cleanup jobs. Ideal for industrial applications, outdoor receptacles, contracting, demolition and remodeling jobs. Manufactured from Linear Low Density Polyethylene (LLDPE) resins, the bag's 2 Mil thickness offers maximum puncture and tear resistance. Certified minimum 96% recycled material, which conforms to many municipalities' environmental regulations. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Each bag is designed to provide a superb fit into 95 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 50 bags.
✓ Industry-standard 95-gallon bag
✓ Star-sealed bottom distributes weight evenly and creates a seal up to 8x stronger
Global Industrial Super-Duty Clear Trash Bag are built to contain all kinds of heavy-duty trash loads, including construction debris, broken glass, sharp metal, sticks & twigs and heavy cleanup jobs. Ideal for industrial applications, outdoor receptacles, contracting, demolition and remodeling jobs. Manufactured from Linear Low Density Polyethylene (LLDPE) resins, the bag's 2 Mil thickness offers maximum puncture and tear resistance. Certified minimum 96% recycled material, which conforms to many municipalities' environmental regulations. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Each bag is designed to provide a superb fit into 95 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 50 bags.
PRICE
$145.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35 in |
| Height | 70 in |
| Weight Capacity | 100 lbs |
| Thickness | 2 mil |
Product Details
| Type | Super Duty |
| Color | Clear |
| Application | Contractor, Metal, Wood, Lawn |
| Closure | None |
| Capacity | 95 gal |
| Material | LLDPE |
| Package Quantity | 50 |
| Manufacturers Part Number | 732353 |
| Brand | Global Industrial |