Heavy duty trash liners with draw tape. Guaranteed to fit most 10-13 gallon waste receptacles. A nice compliment to any pet waste station. 50 bags per boxed roll. Thickness: 1.5 mil / Bag Size: 27.5" x 29" x 2.25"
Poopy Pouch 13 Gallon Trash Liners, 50 Bags/Box
|
Questions & Answers (0)
Product Description
PRICE
$40.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 5 in |
| Height | 5 in |
| Weight | 5 lbs |
Product Details
| Type | Dog Waste Bag |
| Color | Black |
| Bag Type | Trash Liners |
| Number of Bags Included | 50 Receptacle Liners |
| Material | Plastic |
| Description | Trash Bags |
| Manufacturers Part Number | PP-13 GAL-BAGS |
| Brand | Poopy Pouch |
Warranty
| Warranty | 6 mo |