Heskins Super Grade Glow in the Dark Anti-Slip Tape, 1"W x 49'L
Write a Review
|
Questions & Answers (0)
Product Description
Super Grade Glow-in-the-Dark Anti-Slip Tape offers high-performance safety with excellent glow duration. Featuring a certified non-abrasive, high-traction surface, it provides dependable slip resistance while remaining comfortable underfoot and durable in high-traffic areas. The Super Grade photoluminescent base material charges under standard lighting and delivers a strong, visible glow for up to 7 hours, taking approximately 450 minutes to reach the ineffective threshold of 0.32 mcd/m². It exceeds ASTM E2072 standards, which require 30 mcd/m² at 10 minutes and 4.4 mcd/m² at 60 minutes. Perfect for marking stairs, ramps, and egress routes, this tape enhances safety and visibility in low-light or emergency situations. Easy to install and designed for demanding environments, it's a reliable solution for both slip prevention and emergency guidance.
PRICE
$68.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49 |
| Width | 1 in |
Product Details
| Style | Solid |
| Type | Glow In The Dark Anti Slip Tape |
| Material | Polymer |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | 34541 |
| Brand | Heskins |