Heskins Glow in the Dark Abrasive Anti-Slip Tape General Purpose, 4"W x 60'L
Write a Review
|
Questions & Answers (0)
Product Description
General Purpose Glow-in-the-Dark Anti-Slip Tape is a certified high-traction safety solution, tested and approved by the National Floor Safety Institute (NFSI) for slip resistance. Designed to enhance visibility and safety in low-light or emergency situations, this tape features a durable, textured surface that provides reliable grip-even in wet or hazardous conditions. The photoluminescent tape absorbs ambient light and glows in the dark, clearly marking stairs, ramps, walkways, and other potentially dangerous areas. Ideal for indoor and light-duty outdoor use, it glows for several hours after a standard charge. Easy to install and long-lasting, this tape offers dependable Anti-Slip protection and emergency guidance in one simple product.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 |
| Width | 4 in |
Product Details
| Style | 60 Grit |
| Type | Glow In The Dark Anti Slip Tape |
| Material | Mineral |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | GID4 |
| Brand | Heskins |