Pentel® Super Hi-Polymer Lead Refill, Fine, 2B Leads, 0.5mm, Black, 12/Tube
Write a Review
|
Questions & Answers (0)
Product Description
Super Hi-Polymer Leads are designed for automatic pencils. Patented manufacturing process provides greater lead strength, a darker line and minimal breakage. 60mm length.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$1.48
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Dozen |
| Point Size | 0.5 mm |
Product Details
| Type | Pencil |
| Style | Lead Refill |
| Lead Type | Soft |
| Point Type | Fine |
| Description | Super Hi-Polymer Lead Refill |
| Lead Color Family | Black |
| Package Quantity | 12 |
| Refillable | Yes |
| Lead Hardness Number | 2B |
| Manufacturers Part Number | C5052B |
| Lead Degree Hardness | Soft |
| Brand | Pentel |