Pentel® Icy Mechanical Pencil, 0.5 mm, HB (#2.5), Black Lead, Transparent Smoke Barrel, 24/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The Pentel® ICY® mechanical pencils come in a new, fresh design including cool color-tinted barrels. The unique, extra-soft latex-free grip helps reduce writing fatigue. Durable metal clip withstands repeated use. Each mechanical pencil is pre-loaded with Pentel® Super Hi-Polymer® HB lead, which never needs sharpening, is super strong and produces a clear dark line.
PRICE
$36.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 0.5 mm |
Product Details
| Type | Pencil |
| Erasable | Yes |
| Pencil Number | #2.5 |
| Style | Mechanical |
| Description | Icy Mechanical Pencil |
| Lead Color Family | Black |
| Package Quantity | 24/Pack |
| Refillable | Yes |
| Manufacturers Part Number | AL25TASW-SPR |
| Retractable | Yes |
| Barrel Color Family | Transparent Smoke |
| Lead Degree Hardness | Medium |
| Brand | Pentel |
Warranty
| Warranty | Lifetime |