Steam Table Pans
Brand
Length
Material
Width
Height
Type
Gauge
Capacity
Color
Price
Related Products
DuraPan™ Light Gauge Full-Size Pan 20-3/4" x 12-3/4", 4" Deep Features: 18-8 stainless steel pans will not jam together during storage Double reinforced corners and unique impact resistant edge design help pans hold shape even under the toughest conditions Maintain a tight seal for better temperature retention Full shoulder around pan prevents jamming during storage; tapered pans fit standard food pan templates and will stack or nest with most other leading brands for convenient storage Spoonable bottom maximizes serving yield and makes pans easy to clean DuraPans are designed to ...
Carlisle DuraPan™ Light Gauge One-Half Long Size Pan, 20-1/2" x 6-3/8", 60700HL6 Features: 18-8 Stainless Steel Pans Will Not Jam Together During Storage Double Reinforced Corners And Unique Impact Resistant Edge Design Help Pans Hold Shape Even Under The Toughest Conditions Maintain A Tight Seal For Better Temperature Retention Full Shoulder Around Pan Prevents Jamming During Storage; Tapered Pans Fit Standard Food Pan Templates And Will Stack Or Nest With Most Other Leading Brands For Convenient Storage Spoonable Bottom Maximizes Serving Yield And Makes Pans Easy To Clean Durapans ...
Vollrath® Full Super Pan 3® 90022 Pan 65Mm, 2-1/2D Form and Function - this changes everything. Flattened pan edges prevent bending and provide a wider grasp when removing. Stop the spilling and mess when pouring. Sturdy 22 gauge (.8 mm) 300 series stainless steel construction. Patented Angled Ramp - pull-and-lift pans with ease. Built-in anti-jam stacking lugs - separate and dry pans without any hassle. Reinforced Spouted-Shape Corners - add strength where your pan gets the most abuse. Integral frame enhances food presentation. Full pan size. 9 quart capacity. Sold in package quantity of ...
Vollrath, Miramar 12" Brazier Pan W/O Cover, 49425, 6.3125 Quart Capacity, Satin Finish Features: Extremely durable thick 3-ply construction provides product longevity Satin finished interior and exterior with mirror finished handles provide an elegant presentation (Note: Oval Au Gratin has full mirror finish) Unique handle design allows for easy removal from templates Handle design serves as a convenient cover rest on Casseroles, Saute Pan, and French Omelet Pan Use in any typical display areas: heated shelves, steam table with templates, and induction ranges. but with quality only seen ...
Carlisle DuraPan™ Light Gauge Two-Thirds Size Pan, 13-7/8" x 12-3/4", 607232 Features: 18-8 Stainless Steel Pans Will Not Jam Together During Storage Double Reinforced Corners And Unique Impact Resistant Edge Design Help Pans Hold Shape Even Under The Toughest Conditions Maintain A Tight Seal For Better Temperature Retention Full Shoulder Around Pan Prevents Jamming During Storage; Tapered Pans Fit Standard Food Pan Templates And Will Stack Or Nest With Most Other Leading Brands For Convenient Storage Spoonable Bottom Maximizes Serving Yield And Makes Pans Easy To Clean Durapans Are ...