SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Super Pan Shape - Half Oval 2-1/2"D - Pkg Qty 6

Vollrath® Super Pan Shape - Half Oval 2-1/2"D - Pkg Qty 6

Item #: WBB209471

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$36.95 ea.

Price: $221.70 / Pkg of 6

Save $11.09 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® Miramar™ Stainless Steel 1.7 Qt Oval Food Pan

Vollrath® Miramar™ Stainless Steel 1.7 Qt Oval Food Pan

Vollrath® Miramar™ Night Sky Single Template - Four 1/2 Ovals

Vollrath® Miramar™ Night Sky Single Template - Four 1/2 Ovals

Vollrath® Miramar™ Plain Pan - Full Size 1-1/4"D

Vollrath® Miramar™ Plain Pan - Full Size 1-1/4"D

Vollrath® Stainless Steel 6.4 Qt Oval Food Pan

Vollrath® Stainless Steel 6.4 Qt Oval Food Pan

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

A cost effective method to upscale presentation of food in chafers, heated or refrigerated buffet lines, display cases, and more. By using your existing inventory of steam table pans, and replacing a few pieces of the lineup with the Super Shapes pans, your whole lineup gets an upscale presentation. Super Shape steam table pans are built to look great and hold to the most demanding commercial kitchen environments. Full and Half-size units fit with Super Pan 3® covers and flexible lids. No investment in templates, tiles or other accessories required. Reinforced edges and corners reduce potential for dents, dings, or energy escaping from the well. Upscale food presentation with minimal investment. Pans stack neatly within themselves for easy storage. Easy to use and easy to change. 300 series stainless provides great durability, cleanability and thermal transfer. 22 gauge pan for durability. Half pan size. 2.2 quart capacity. Sold in package quantity of 6. Priced each.

Weights & Dimensions

  • Depth 2-1/2 in
  • Width 12-13/16 in
  • Pan Size Half
  • Length 10-1/4 in

Product Details

  • Package Quantity 6
  • Brand Vollrath
  • Description Oval
  • Material Stainless Steel
  • Capacity 2.2 qt
  • Manufacturers Part Number 3102020
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Super Pan Shape - Half Oval 2-1/2"D - Pkg Qty 6

Vollrath® Super Pan Shape - Half Oval 2-1/2"D - Pkg Qty 6

Item #: WBB209471

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant