
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Vollrath, Super Pan V Stainless Steam Table Pan, 30102, 3-3/4" Depth, 2/3 Size
Features:
Features:
- Stunning. Smooth curves and bright finish for a show stopping look. Easy to clean functionality means Super Pan V™ pans will present your food beautifully over a long time.
- Smart. Easy to pour corners and traditional body size make Super Pan V™ pans compatible with all your Super Pan II pans, covers, and accessories.
- Strong. 22 gauge 300 series stainless steel pans, with newly designed pour corners up to 300% stronger, will resist dents and dings in the toughest kitchen environments.
Weights & Dimensions
- Depth 3/4 in
- Width 12-3/4 in
- Pan Size 2/3 Size
- Length 13-7/8 in
Product Details
- Brand Vollrath
- Package Quantity 6
- Description Super Pan V Steam Table Pan
- Series 300 Series Stainless Steel
- Manufacturers Part Number 30102
Customer Review
Product Q & A
There are no questions for this product.

Vollrath® Super Pan V Stainless Steam Table Pan, 30102, 3-3/4" Depth, 2/3 Size
$31.95
- Product Information
- Customer Review
- Product Q&A