Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226214

MPN #: 30362

Vollrath® Super Pan V Stainless Steam Table Pan, 30362, 6" Depth, 1/3 Size - Pkg Qty 6

Product Description
Vollrath, Super Pan V Stainless Steam Table Pan, 30362, 6" Depth, 1/3 Size

Features:
  • Stunning. Smooth curves and bright finish for a show stopping look. Easy to clean functionality means Super Pan V™ pans will present your food beautifully over a long time.
  • Smart. Easy to pour corners and traditional body size make Super Pan V™ pans compatible with all your Super Pan II pans, covers, and accessories.
  • Strong. 22 gauge 300 series stainless steel pans, with newly designed pour corners up to 300% stronger, will resist dents and dings in the toughest kitchen environments.
PRICE
$299.70  Sold in packages of 6 / $49.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-7/8 in
Width12-3/4 in
Depth6 in
Pan Size1/3 size

Product Details

Capacity6.1 qt
Package Quantity6
DescriptionSuper Pan V Steam Table Pan
Series300 Series Stainless Steel
Manufacturers Part Number30362
BrandVollrath