x

Take 15% off your entire order!

Offer applied at checkout

NACHI Super Precision Bearing 7018CYDUP4, Universal Ground, Duplex, 90MM Bore, 140MM OD

NACHI Super Precision Bearing 7018CYDUP4, Universal Ground, Duplex, 90MM Bore, 140MM OD

Item #: WBB830774

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,064.00

$177.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

NACHI Super Precision Bearing 7018CYDUP4, Universal Ground, Duplex, 90MM Bore, 140MM OD

NACHI Features

  • Two single row angular contact ball bearings (15° contact angle P4) are assembled to provide a high degree of rigidity in both radial & axial directions
  • These Universal Flush Ground bearings can be mounted in DB, DF or DT
  • Meets the needs of machine tool manufacturers for precision
  • These bearings function at lowest possible temperature for wide range of speeds & operating loads


  • BRAND Nachi
  • BEARING STYLE Duplex
  • BORE DIAMETER MILLIMETERS 90
  • OUTER DIAMETER MILLIMETERS 140
  • WIDTH MILLIMETERS 24 X 2
  • DYNAMIC LOAD RATING (N) 117,000 per pair
  • STATIC LOAD RATING (N) 139,000 per pair
  • CAGE TYPE Molded Polyamide
  • MANUFACTURERS PART NUMBER 7018CYDUP4
  • PRELOAD Light
  • TOLERANCE P4 (ABEC7)
  • SERIES 7000
  • CONTACT ANGLE 15
  • MAX SPEED / OIL (RPM) 7800
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NACHI Super Precision Bearing 7018CYDUP4, Universal Ground, Duplex, 90MM Bore, 140MM OD

NACHI Super Precision Bearing 7018CYDUP4, Universal Ground, Duplex, 90MM Bore, 140MM OD

Item #: WBB830774

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant