Clearance
x

Take 15% off your entire order!

Offer applied at checkout

WEG Super Premium Efficiency Motor, 06036EG3E364TS-W22, 60 HP, 3600 RPM, 208-230/460 V,3 PH, 364/5TS

Actual product may differ from image shown

WEG Super Premium Efficiency Motor, 06036EG3E364TS-W22, 60 HP, 3600 RPM, 208-230/460 V,3 PH, 364/5TS

Item #: WBB874107

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $9,450.00

$1,575.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Stainless Steel Straight Leg Slotted Shim 260-Piece Full Kit w/ Box - Size C - Made In USA

Stainless Steel Straight Leg Slotted Shim 260-Piece Full Kit w/ Box - Size C - Made In USA

WEG Super Premium Efficiency Motor, 00136EG3E143T-W22, 1 HP, 3600 RPM, 208-230/460 V,3 PH, 143T

WEG Super Premium Efficiency Motor, 00136EG3E143T-W22, 1 HP, 3600 RPM, 208-230/460 V,3 PH, 143T

US Motors Hostile Duty TEFC, 5 HP, 3-Phase, 1760 RPM Motor, HD5P2E

US Motors Hostile Duty TEFC, 5 HP, 3-Phase, 1760 RPM Motor, HD5P2E

US Motors, ODP, 5 HP, 3-Phase, 1765 RPM Motor, D5P2D

US Motors, ODP, 5 HP, 3-Phase, 1765 RPM Motor, D5P2D

WEG Fractional 3 Phase Motor, 00158OT3E56-S, 1.5HP, 1800RPM, 208-230/460V, 56, ODP

WEG Fractional 3 Phase Motor, 00158OT3E56-S, 1.5HP, 1800RPM, 208-230/460V, 56, ODP

WEG Fractional 3 Phase Motor, .5018OT3E56-S, 0.5HP, 1800RPM, 208-230/460V, 56, ODP

WEG Fractional 3 Phase Motor, .5018OT3E56-S, 0.5HP, 1800RPM, 208-230/460V, 56, ODP

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

WD-40® Specialist® Electrical Contact Cleaner Spray - 11 oz. Aerosol Can - 300080 - Pkg Qty 6

WD-40® Specialist® Electrical Contact Cleaner Spray - 11 oz. Aerosol Can - 300080 - Pkg Qty 6

Stainless Steel Straight Leg Slotted Shim 130-Piece Tool Crib Kit w/ Box - Size C - Made In USA

Stainless Steel Straight Leg Slotted Shim 130-Piece Tool Crib Kit w/ Box - Size C - Made In USA

WEG Super Premium Efficiency Motor, 06036EG3E364TS-W22, 60 HP, 3600 RPM, 208-230/460 V,3 PH, 364/5TS

These TEFC motors are all cast iron construction, with enclosures rated IP55 to handle wet and dry environments.

Weights & Dimensions

  • Dimension C 32.276 in

Product Details

  • RPM Range 3001-3600 rpm
  • Kilowatts 45 kW
  • Voltage 208-230/460 V
  • Mounting Location Rigid
  • Frame 364/5TS
  • Service Factor 1.25
  • Horsepower 60 HP
  • Enclosure Type Totally Enclosed
  • Is_Motor Yes
  • Phase 3
  • Enclosure TEFC
  • Full Load Efficiency 95
  • Brand WEG
  • Full Load Amps 66.8 FLA
  • Motor RPM 60 Hertz 3600 rpm
  • Hertz 60 Hz
  • Manufacturers Part Number 06036EG3E364TS-W22
  • Nameplate RPM 3600 rpm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Super Premium Efficiency Motor, 06036EG3E364TS-W22, 60 HP, 3600 RPM, 208-230/460 V,3 PH, 364/5TS

WEG Super Premium Efficiency Motor, 06036EG3E364TS-W22, 60 HP, 3600 RPM, 208-230/460 V,3 PH, 364/5TS

Item #: WBB874107

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant