Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Akro-Mils

Model # :WBB1893881

MPN #: 30282GREY

Akro-Mils® Akro-Bin® Plastic Super-Size Stacking Bin, 20"L x 12-3/8" W x 12"H, Gray - Pkg Qty 2

Product Description
Super-Size AkroBins offer huge storage capacity and the versatility you need to make the most of your space. These heavy-duty plastic storage bins save space by securely stacking atop each other, and sitting on wire shelving and steel shelving, or steel carts and dollies. Super-Size AkroBins are resistant to weak acids and alkalis. Sturdy, one-piece construction is water, rust and corrosion-proof. Mobile options available.

PRICE
$43.50  Sold in packages of 2 / $21.75 ea

1
1
Expected on or around 10/06/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width12-3/8 in
Height12 in
Size (L x W x H)20 x 12-3/8 x 12 in
Inside Length16-7/8 in
Inside Width10-11/16 in
Inside Height11-3/8 in
Inside Bottom Length15-1/2 in
Stacked Weight Capacity60 lbs
Weight Capacity200 lbs
Weight4 lbs

Product Details

Assembly RequiredNo
TypeOversized Bin
ColorGray
MaterialPolymers
Package Quantity2
Manufacturers Part Number30282GREY
Stack and/or NestStack
BrandAkro-Mils
Number of Stacks5

Warranty

Warranty1 yr