Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Akro-Mils

Model # :WBB1893820

MPN #: 30287GREY

Akro-Mils® Akro-Bin® Plastic Super-Size Stacking Bin, 23-7/8"L x 11" W x 10"H, Gray - Pkg Qty 4

Product Description
Super-Size AkroBins offer huge storage capacity and the versatility you need to make the most of your space. These heavy-duty plastic storage bins save space by securely stacking atop each other, and sitting on wire shelving and steel shelving, or steel carts and dollies. Super-Size AkroBins are resistant to weak acids and alkalis. Sturdy, one-piece construction is water, rust and corrosion-proof. Mobile options available.

PRICE
$123.80  Sold in packages of 4 / $30.95 ea

1
1
Expected on or around 08/26/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-7/8 in
Width11 in
Height10 in
Size (L x W x H)23-7/8 x 11 x 10 in
Inside Length20-3/4 in
Inside Width9 in
Inside Height9-1/8 in
Inside Bottom Length19-5/16 in
Stacked Weight Capacity150 lbs
Weight Capacity300 lbs
Weight5 lbs

Product Details

Assembly RequiredNo
TypeOversized Bin
ColorGray
MaterialPolymers
Package Quantity4
Manufacturers Part Number30287GREY
Stack and/or NestStack
BrandAkro-Mils
Number of Stacks5

Warranty

Warranty1 yr