Akro-Mils® Akro-Bin® Plastic Super-Size Stacking Bin, 29-1/4"L x 18-3/8" W x 12"H, Blue
|
Questions & Answers (0)
Product Description
Strong industrial grade polymer bins stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large flat front label area that accept an adhesive type label to allow quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities. Not recommended for hanging on panel systems.
PRICE
$40.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29-1/4 in |
| Width | 18-3/8 in |
| Height | 12 in |
| Size (L x W x H) | 29-1/4 x 18-3/8 x 12 in |
| Inside Length | 26-1/8 in |
| Inside Width | 16-9/16 in |
| Inside Height | 11-3/8 in |
Product Details
| Assembly Required | No |
| Type | Oversized Bin |
| Color | Blue |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 30290-BLUE |
| Stack and/or Nest | Stack |
| Brand | Akro-Mils |