Features & Benefits:
- Sets Include Mounting Brackets
- Two Convenient Sizes to Choose From
- Durable Plastic Material
- Easily Stacked
Weights & Dimensions
| Length | 9-3/8 in |
| Width | 5-7/8 in |
| Height | 12-1/2 in |
| Size (L x W x H) | 9-3/8 x 5-7/8 x 12-1/2 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Colored Bin |
| Color | Orange |
| Style | No Divider |
| Material | Plastic |
| Package Quantity | 4 |
| Manufacturers Part Number | HA01040954 |
| Stack and/or Nest | Stack |
| Brand | Homak |