Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Akro-Mils

Model # :WB269667BL

MPN #: 30284-BLUEE

Akro-Mils® Akro-Bin® Plastic Super-Size Stacking Bin, 23-7/8"L x 8-1/4" W x 7"H, Blue - Pkg Qty 4

Product Description
Strong industrial grade polymer bins stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large flat front label area that accept an adhesive type label to allow quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities. Not recommended for hanging on panel systems.

PRICE
$89.00  Sold in packages of 4 / $22.25 ea

1
1
Expected on or around 10/17/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-7/8 in
Width8-1/4 in
Height7 in
Size (L x W x H)23-7/8 x 8-1/4 x 7 in
Inside Length20-7/8 in
Inside Width6-3/8 in
Inside Height6-1/8 in
Weight Capacity200, 150 When Stacked 5 High lbs
Weight3 lbs

Product Details

Assembly RequiredNo
TypeOversized Bin
ColorBlue
MaterialPolypropylene
Package Quantity4
Manufacturers Part Number30284-BLUEE
Stack and/or NestStack
BrandAkro-Mils