Akro-Mils® Akro-Bin® Plastic Stack-N-Store Bin, 17-1/2"L x 16-1/2" W x 12-1/2"H, Blue - Pkg Qty 2
|
Questions & Answers (0)
Product Description
Stack-N-Store AkroBins® 16-1/2"W x 17-1/2"D x 12-1/2"H, Blue
Akro- Mils Stack-N-Store bins are design to organize heavy, bulky items. Bins feature a wide front opening for easy access to bulky items and 1 rear and 2 side large comfort grip handles. Large radius corners and curved upper lip add strength. Side ribs add stability when stacked. Made of durable, easy-to-clean industrial grade polymers that resists rust, corrosion and most chemicals. Stack-N-Store Bins are excellent for a variety of storage applications. Bins stack 6 high to form vertical storage and picking system.
Akro- Mils Stack-N-Store bins are design to organize heavy, bulky items. Bins feature a wide front opening for easy access to bulky items and 1 rear and 2 side large comfort grip handles. Large radius corners and curved upper lip add strength. Side ribs add stability when stacked. Made of durable, easy-to-clean industrial grade polymers that resists rust, corrosion and most chemicals. Stack-N-Store Bins are excellent for a variety of storage applications. Bins stack 6 high to form vertical storage and picking system.
PRICE
$43.50 Sold in packages of 2 / $21.75 ea
1
1
Expected on or around 10/13/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-1/2 in |
| Width | 16-1/2 in |
| Height | 12-1/2 in |
| Size (L x W x H) | 17-1/2 x 16-1/2 x 12-1/2 in |
| Inside Length | 15-3/8 in |
| Inside Width | 13-3/4 in |
| Inside Height | 12-1/4 in |
| Weight Capacity | 75 lbs |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Type | Hopper Bin |
| Color | Blue |
| Capacity | 1.6 ft³ |
| Material | Polypropylene |
| Package Quantity | 2 |
| Manufacturers Part Number | 13018-BLUE |
| Stack and/or Nest | Stack |
| Brand | Akro-Mils |