Strong industrial grade polymer bins stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large flat front label area that accept an adhesive type label to allow quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities. Not recommended for hanging on panel systems.
Akro-Mils® Akro-Bin® Plastic Super-Size Stacking Bin, 23-7/8"L x 8-1/4" W x 7"H, Red - Pkg Qty 4
|
Questions & Answers (0)
Product Description
PRICE
$89.00 Sold in packages of 4 / $22.25 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-7/8 in |
| Width | 8-1/4 in |
| Height | 7 in |
| Size (L x W x H) | 23-7/8 x 8-1/4 x 7 in |
| Inside Length | 20-7/8 in |
| Inside Width | 6-3/8 in |
| Inside Height | 6-1/8 in |
| Weight Capacity | 200, 150 When Stacked 5 High lbs |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Oversized Bin |
| Color | Red |
| Material | Polypropylene |
| Package Quantity | 4 |
| Manufacturers Part Number | 30284-RED |
| Stack and/or Nest | Stack |
| Brand | Akro-Mils |