Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AME International

Model # :WBB1250045

MPN #: 15230

AME International Super Stacker Cribbing Block 6"X7"X24" - Black 15230

Product Description
AME International Super Stacker Cribbing Blocks. Certified and tagged cribbing and support solution for the largest jobs. Multiple sizes and kits available to to fit any need across a full spectrum of industries including military, aerospace, aviation, industrial, automotive, construction, agircultural, and mining applications. All blocks interlock with either pyrmaid or lincoln log surface. Each block is shipped with a tag stating the PSI capacity and working load limit.

Product Features:
  • Dimentions: 24" x 6" x 7"
  • Pyramid and Lincoln Log Surface
  • Certified and Tagged
  • Does Not Absorb Fluids
  • Made In USA
  • 50 Year Warranty
  • 55 Ton Capacity
  • 50 Year Warranty
PRICE
$299.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width6 in
Height7 in
Weight26 lbs
Max Height24 in
Low Height7 in

Product Details

TypeCribbing Blocks
ColorBlack
Capacity55
MaterialPlastic
DescriptionSuper Stacker Cribbing Block
Package Quantity1
Manufacturers Part Number15230
BrandAME International