Advantus® Super Stacker Pencil Box, Clear, Holds 50+ Pencils, 25+ Pens, or 64+ Crayons - Pkg Qty 16
Write a Review
|
Questions & Answers (0)
Product Description
Stackable design saves space. Snap-tight handles keep contents secure. Holds: 50+ pencils, 25+ pens, 20+ markers or 64 crayons. Clear base and lid.
PRICE
$44.00 Sold in packages of 16 / $2.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 in |
| Width | 8-1/4 in |
| Height | 1-1/2 in |
Product Details
| Style | Accessory |
| Type | Pencil |
| Material | Plastic |
| Package Quantity | 1/Pack |
| Description | Super Stacker Pencil Box, Clear |
| Manufacturers Part Number | 40309 |
| Brand | Advantus |
Warranty
| Warranty | 90 days |