Model # :WB670680BC
MPN #: 35591034100
SuperScrape Custom Art Logo Mat, 3' x 4'
Write a Review
|
Questions & Answers (0)
Product Description
These custom mats feature 3/16" thick nitrile rubber with circular surface cleats.
CLEAN | Surface cleats effectively remove and trap dirt and sand below shoe level to prevent tracking
SAFE | Certified high-traction by the National Floor Safety Institute (NFSI)
EASY TO CLEAN | Lightweight flexible design ensures easy handling and cleaning (shake off soil and hose off); can be commercially laundered
MADE IN THE USA | Mat sizes are approximate as rubber shrinks and expands in conjunction with temperature and time. Tolerable manufacturing size variance is 3-5%.
PRICE
$149.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 ft |
| Width | 3 ft |
| Weight | 10.6 lbs |
| Thickness | 3/16 in |
Product Details
| Type | Custom Art |
| Color | Custom |
| Surface Material | Rubber |
| Border Color Family | Black |
| Backing Material | Rubber |
| Pattern | Custom Artwork |
| Modular | No |
| Indoor/Outdoor | Indoor/Outdoor |
| Traffic | Medium Duty |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Environmental Conditions | Home & Office, Restaurant, Retail |