SuperScrape Slip-Resistant Mat 3/16" Thick 3' x 5' Black
|
Questions & Answers (0)
Product Description
This durable 100% Nitrile rubber mat provides slip-resistant surface. Molded tread-surface face cleats effectively scrape tough dirt and grime off shoes. Earth friendly mat has 20% recycled Nitrile rubber. Grease proof. Perfect for use outside of entrances as a scraper mat or as a slip resistant mat in wet areas. All SuperScrape mats are certified slip resistant by the National Floor Safety Institute. Black finish. 3/8" Thick. Approximately 60"L x 36"W overall.
PRICE
$105.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 3 ft |
| Thickness | 3/8 in |
Product Details
| Type | Standard Size |
| Color | Black |
| Surface Material | Nitrile Rubber |
| Series | Super Scrape |
| Border Color Family | Black |
| Backing Material | Rubber |
| Pattern | Raised Dash |
| Modular | No |
| Manufacturers Part Number | 555035100 |
| Indoor/Outdoor | Outdoor |
| Traffic | Light to Heavy Duty |
| Brand | M+A Matting |
Warranty
| Warranty | Lifetime Limited yr |
Compliance & Certifications
| Environmental Conditions | Home & Office |