Shirley K's Support Panel Tan P1028 - 21-1/4"L x 27"W x 1/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Shirley K's offers two solutions for your storage needs. Our support panels can be installed into an existing storage area for the placement of multiple trays in one unit. Great for center time, project and instructional tables.
PRICE
$36.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Height | 1/8 in |
| Weight Capacity | 100 lbs |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Support Panel |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Tan |
| Manufacturers Part Number | P1028-TAN |
| Brand | Shirley K's |