Tri-Arc Supported 8 Step Cantilever Ladder with 30" Long Platform, Perforated
Write a Review
|
Questions & Answers (0)
Product Description
U-Design 8 step Supported Cantilever ladder with 30" of cantilever platform length with perforated tread supported by bottom frame assembly. The ladder is designed with a comfortable 50 degree stairway incline with 24" wide perforated steps. Powder coated yellow finish.
PRICE
$1,679.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 99 in |
| Width | 30 in |
| Height | 122 in |
| Weight Capacity | 300 lbs |
| Weight | 325 lbs |
| Height to Top Step/Platform | 80 in |
| Top Step Depth | 30 in |
| Step Width | 24 in |
| Platform Height | 6' 8" ft |
| Handrail Height | 42 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Locking Casters |
| Type | Supported Cantilever Ladder |
| Number of Steps | 8 |
| Color | Yellow |
| Step Type | Perforated |
| Material | Steel |
| Manufacturers Part Number | UCS500830246 |
| Brand | U-Design Configurable Ladders |
Compliance & Certifications
| Certifications | ANSI & OSHA |