Tri-Arc Supported 9 Step Cantilever Ladder with 40" Long Platform, Grip Strut
Write a Review
|
Questions & Answers (0)
Product Description
U-Design 9 step Supported Cantilever ladder with 40" of cantilever platform length with grip strut tread supported by bottom frame assembly. The ladder is designed with a comfortable 50 degree stairway incline with 24" wide grip strut steps. Powder coated yellow finish.
PRICE
$3,299.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 117 in |
| Width | 30 in |
| Height | 132 in |
| Weight Capacity | 300 lbs |
| Weight | 390 lbs |
| Height to Top Step/Platform | 90 in |
| Top Step Depth | 40 in |
| Step Width | 24 in |
| Platform Height | 7' 6" ft |
| Handrail Height | 42 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Locking Casters |
| Type | Supported Cantilever Ladder |
| Number of Steps | 9 |
| Color | Yellow |
| Step Type | Grip Strut |
| Material | Steel |
| Manufacturers Part Number | UCS500940242 |
| Brand | U-Design Configurable Ladders |
Compliance & Certifications
| Certifications | ANSI & OSHA |