Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Mills

Model # :WB652762BK

MPN #: 39136090030000500

Apache Mills Supreme Sliptech™ Mat 11/16" Thick 3' x 5' Black

Product Description
Supreme Sliptech Matting
Stock Size
This top quality matting features a 3 Year Limited Warranty against wear. Measures 11/16" thick, its durability and comfort come from premium 1/2" thick closed-cell foam topped with a rubberized surface fights fatigue with super soft cushioning and superior resilience. Rubberized, pyramid textured surface withstands heavy traffic and most chemicals and provides exceptional wet or dry traction. Includes safety beveled edges.

PRICE
$149.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
149.95
Buy 6+ units
139.95Save $10.00 (7%)
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 ft
Width3 ft
Thickness11/16 in

Product Details

TypeStandard Size
Wet/Damp/Dry RatingDry & Wet
ColorBlack
Surface MaterialRubber
SeriesSupreme SlipTech™
Border Color FamilyBlack
ESDNo
Backing MaterialFoam
PatternPyramid Textured
ModularNo
EdgeBeveled
AntimicrobialNo
Manufacturers Part Number39136090030000500
Slip ResistantYes
BrandApache Mills

Compliance & Certifications

Environmental ConditionsHome & Office, Manufacturing