x

Take 15% off your entire order!

Offer applied at checkout

Sure Flame 20" Construction Fan FN20 1/2 HP 5000 CFM

Sure Flame 20" Construction Fan FN20 1/2 HP 5000 CFM

Item #: WBB586767

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $793.89

$132.31/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Sure Flame 20 Construction Fan Fn20 1/2 Hp 5000 Cfm

Dries, cools and moves air. CSA certified, rugged steel housing and screen construction. Built-in carrying handles. On/Off switch with 14 gauge HD cord and molded plug. Unit can stand alone or is easily stackable. 120 Volt, 7 Amp Direct Drive, 5,000 CFM, 1/2 HP Totally Enclosed Air Over 1,725 RPM Motor.

  • BRAND Sure Flame
  • ASSEMBLY Assembled
  • CFM HIGH 5,000
  • WIDTH INCHES 22-1/2
  • HEIGHT INCHES 26-1/2
  • DEPTH INCHES 20
  • FAN DIAMETER INCHES 20
  • WEIGHT LBS 70
  • MANUFACTURER'S PART NUMBER FN20
  • COLOR FINISH Blue
  • CONSTRUCTION Powder Coated Shell
  • HORSEPOWER 1/2
  • FAN TYPE Industrial
  • RPM HIGH 1,725
  • WATTS 840
  • PHASE 1
  • AMPS 7
  • HERTZ (HZ) 60
  • VOLTAGE 120
  • SPEEDS 1
  • MOTOR TYPE Totally Enclosed Air Over (TEAO)
  • DRIVE TYPE Direct Drive
  • DECIBELS (DBA) N/A
  • OSCILLATING/NON-OSCILLATING Non-Oscillating
  • LIMITED WARRANTY YEARS 1
  • APPROVALS OR CERTIFICATIONS CSA Certified
  • DESCRIPTION Construction Fan
  • MOUNT TYPE Free-standing
  • POWER CORD TYPE SJTW CORD (72") WITH NEMA 5-15 PLUG
  • POWER CORD LENGTH FEET 2
  • MAX AMBIENT TEMPERATURE °F 120
  • BLADE TYPE AXIAL
  • BLADE QUANTITY 4
  • PACKAGE QUANTITY 1
  • MODEL B586767
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sure Flame 20" Construction Fan FN20 1/2 HP 5000 CFM

Sure Flame 20" Construction Fan FN20 1/2 HP 5000 CFM

Item #: WBB586767

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant