Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB3149275

MPN #: 862228

Justrite Sure-Grip EX Safety Cabinet, Self Close, 22 Gallon Cap., 23-1/4"W x 18"D x 65"H, Royal Blue

Product Description
Slimline cabinets let you customize your work areas and make the most of available space. Whether adding to existing storage space or making chemicals readily available at workstation locations, these smaller-sized cabinets are the solution when space is at a premium.

Justrite® Hazardous Material Safety Cabinets have the same quality safety features as the cabinets for flammables. All models come with double-wall construction, dual vents, grounding wire connections, adjustable shelves, leakproof sills, three-point self-latching doors and leveling feet. Self-close door(s) shuts and latches automatically when a fusible link melts at 165°F (74°C) under fire conditions. Unique, concealed self-closing mechanism offers obstruction-free access to contents.

Additionally, they include polyethylene trays that sit on top of galvanized steel shelves and a separate polyethylene liner for the bottom sump to resist aggressive chemicals. Easily remove the liner for quick cleaning of drips and leaks. An all epoxy baked-on powder-coat finish, inside and out, provides increased chemical resistance.

Exclusive to Justrite®, each cabinet comes with a "Hazardous - Keep Fire Away" label, as well as a pack of ten application-specific labels to choose from and apply to the cabinet in order to indicate its contents. Cabinets comply with NFPA 1, NFPA 400 Hazardous Material Code, and the International Fire Code. Cabinets are FM approved and come with a ten-year warranty.

Features:
  • Ideal for minimal space
  • Ensures full regulatory compliance when storing hazardous materials
  • Powder-coat paint finish provides increased chemical resistance
  • Complies with NFPA 1, NFPA 400 and the International Fire Code
  • FM-approved
  • Lock Type: Key Lock and U-Loc™
  • Interior Dimensions: 60-1/2"H x 20"W x 14-5/8"D


PRICE
$1,918.60

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/4 in
Depth18 in
Height65 in
Weight184 lbs
Gauge18 ga

Product Details

Lock TypeKeyed Lock
Number of Adjustable Shelves3
Door TypeSelf Close
MaterialSteel
Number of Shelves3
Construction TypeAssembled
Manufacturers Part Number862228
BrandJustrite
TypeNon-Combustible Hazmat Cabinet
Shelf Capacity350 lbs
ColorBlue
Handle TypeRecessed
StyleStandard
Capacity22 gal
Number of Doors1
Package Quantity1
Number of Compartments1
Number of Fixed Shelves1
Base TypeLeveling Feet

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsFM, NFPA 400, IFC, NFPA1 2012 Edition