Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch-Brite

Model # :WBB2694155

MPN #: 7010329828

Scotch-Brite™ Roloc™ Surface Conditioning Disc TR, 2" x NH A CRS AAD, 1000 Per Case - Pkg Qty 1000

Product Description
The Scotch-Brite™ Roloc™ Surface Conditioning Disc combines our durable, non-woven disc with the efficient 3M™ Roloc™ quick-change attachment system for an effective disc that cleans, finishes, blends, and deburrs. Our non-woven fiber construction conforms well to help preserve irregular or contoured surfaces and the Roloc™ backing supports the disc for aggressive cutting. Made In The USA.

PRICE
$1,780.00  Sold in packages of 1000 / $1.78 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter2 in

Product Details

Max RPM25000 rpm
Max Speed25000 rpm
ColorBrown
ApplicationDeburring, Finishing, Sanding, Surface Preparation
SeriesSC
Disc TypeQuick Change
Wheel TypeTR
Tool CompatibilityRight Angle Grinders, Disc Sanders, Disc Grinders
Manufacturers Part Number7010329828
GradeCoarse
Abrasive MaterialAluminum Oxide
Attachment TypeTR
BrandScotch-Brite
TrademarkScotch-Brite™