Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2222135

MPN #: C-SKFL31

3M™ C-SKFL31 Chemical Sorbent Spill Kit, 31 gallon, 1 Case

Product Description
This spill kit combines the best of both worlds- chemical sorbent-folded (which can be used as boom, pillows or a roll) and high capacity chemical sorbent pads. This unique combination allows you to easily select the product to fit the response.

Features:
  • For use on most aggressive (hazardous) and non-aggressive liquids.
  • Spill kits combine all the features of 3M Sorbents.
  • Kit is packaged in a 20 gallon drum.
Packaged in a 20-gallon drum, the kit can be placed in key locations throughout your facility and is easily identified by the bright yellow color. For fast transport to a spill site, it includes handy, easy-to-grip handles around the drum. Each kit contains 2 rolls of folded sorbent (each 5 inches by 50 feet), 30 pads (each 17 inches by 19 inches), 3 temporary disposal bags and ties, and one 20 gallon yellow drum.
PRICE
$399.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
399.95
Buy 4+ units
379.95Save $20.00 (5%)
Ships in 23 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pad Size5 x 50' Rolls, 17 x 19 Pads in
PerforationsEvery 18"
Container Size20 gal
Absorbency WeightHeavy

Product Details

TypeChemical Spill Kit
Capacity/Absorption Gallons31 gal
Pads32
Package Quantity1
DescriptionChemical Spill Kit
Fluids AbsorbedChemicals, Solvents-Hydrocarbon Chlorinated, Acids/Alkalis/Alcohols, Flammables
Manufacturers Part NumberC-SKFL31
Container TypeBucket
Brand3M