Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Pawling

Model # :WBB706994

MPN #: CG-20-8-1

Surface Mounted Corner Guard 90°, 2'' Wings, 8' Height W/Caps, Black

Product Description
This 90° corner guard offers protection in an array of colors. Custom corner angles can also be accomodated.

PRICE
$69.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height8 ft
Wing Size2 in

Product Details

TypeVinyl
Interior or Exterior UseInterior
Retainer MaterialAluminum
ColorBlack
Angle90
StyleSurface Mounted Corner Guard
Mounting LocationDrilling
MaterialVinyl
Package Quantity1
Manufacturers Part NumberCG-20-8-1
Number of Top/Bottom Caps2
Cover MaterialVinyl
BrandPawling