Surface Mounted Corner Guard 90°, 2'' Wings, 4'H W/Caps, Bone
|
Questions & Answers (0)
Product Description
CG-20R's vinyl retainer provides the same level of protection as the original CG-20 with aluminum retainer. It falls under different but equal LEED qualifications, and weighs less per foot, for considerable savings in shipping costs for high quantities.
PRICE
$53.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4 ft |
| Wing Size | 2 in |
Product Details
| Type | Vinyl |
| Interior or Exterior Use | Interior |
| Retainer Material | Recycled Vinyl |
| Color | Bone |
| Angle | 90 |
| Style | Surface Mounted Corner Guard |
| Mounting Location | Drilling |
| Material | Vinyl |
| Package Quantity | 1 |
| Manufacturers Part Number | CG-20R-4-238 |
| Number of Top/Bottom Caps | 2 |
| Cover Material | Vinyl |
| Brand | Pawling |