Avery® Surface Safe Sign Labels, 5" x 7", White, 30/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Easily create cost-effective signs that will help maintain a safe workplace without damaging walls and paint. The durable sign labels are made of professional-grade material and engineered to resist water, chemicals and abrasion. They can hold up to wear and tear in warehouses and on the manufacturing floor. The specially designed Surface Safe™ adhesive sticks securely yet removes cleanly from painted walls, drywall, metal and glass without any residue or damage to surfaces. They're great for caution signs, hazard signs, compliance signs, warning signs, confined spaces and more. The sign labels are compatible with both laser and inkjet printers as no specialized printer is required.
PRICE
$54.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Height | 7 in |
| Label Size-Text | 7 x 5 |
Product Details
| Type | Safe Sign Label |
| Color | White |
| For Use With | Inkjet, Laser |
| Material | Polyester |
| Package Quantity | 2 Labels/Sheet, 15 Sheets/Pack |
| Description | Surface Safe Sign Labels |
| Manufacturers Part Number | 61511 |
| Adhesive | Permanent Self-Adhesive |
| Shape | Rectangular |
| Brand | Avery |